This product may not be available in all locations.
Tower Light Module, Steady Incandescent, 50 mm, 24V AC/DC, Amber
Item #:
59439
Cat #:
855E-24DN5
UPC:
611320487305
Sign In or Register to view pricing and more.
Documents & Guides
Tower Light, Steady Incandescent, 50 mm, 24V AC/DC, Amber
Overview
Tower Light, Steady Incandescent, 50 mm, 24V AC/DC, Amber
Our signaling devices are intended for use in industrial signaling applications. They are designed for fast, flexible, and easy installation to save you time with advanced modular assembly and unparalleled performance and reliability.
Also known as: 611320487305, 855E-24DN5
Specifications
Color: | Amber |
Volts DC: | 24 |
Volts AC: | 24 |
Size: | 50 mm |
Color: | Amber |
Volts AC: | 24 |
Volts DC: | 24 |
Size: | 50 mm |
Customer Reviews
No reviews for this product
(0)