LED Stack Light, 50mm, 24VAC/DC, Green

Item #: 63348
Cat #: 855E-24TL3
UPC: 611320487770
Sign In or Register to view pricing and more.
Documents & Guides
Control Tower Stack Light, 24 Volts AC/DC, 50 Millimeters, Green, Lamp Type Steady LED

Overview

Control Tower Stack Light, 24 Volts AC/DC, 50 Millimeters, Green, Lamp Type Steady LED
This system uses a modular design that incorporates brighter LED illumination. This system uses a modular design that incorporates brighter LED illumination and a broad offering of sound technologies. All signals in the system are 24 V AC/DC powered, which means that just three power modules can cover the entire system.
Also known as: 611320487770, 855E-24TL3

Specifications

Volts DC: 24
Color: Green
Volts AC: 24
Size: 50 mm
Volts DC: 24
Volts AC: 24
Color: Green
Size: 50 mm

Customer Reviews

No reviews for this product
(0)