This product may not be available in all locations.
Control Tower Stack Light, Steady LED, 50 mm, 24VAC/DC, Amber
Item #:
63306
Cat #:
855E-24TL5
UPC:
611320487787
Sign In or Register to view pricing and more.
Documents & Guides
Control Tower Stack Light, 24 Volts AC/DC, Diameter 50 mm, Color Amber, Lamp Type Steady LED, NEMA Rating 4/4X/13
Overview
Control Tower Stack Light, 24 Volts AC/DC, Diameter 50 mm, Color Amber, Lamp Type Steady LED, NEMA Rating 4/4X/13
Our Bulletin 856T Control Tower™ Stack Light system gives users maximum flexibility in meeting the widest range of applications with a reduced number of components. This system uses a modular design that incorporates brighter LED illumination and a broad offering of sound technologies. All signals in the system are 24 V AC/DC powered, which means that just three power modules can cover the entire system.
Also known as: 611320487787, 855E-24TL5
Specifications
Color: | Amber |
Volts DC: | 24 |
Volts AC: | 24 |
Size: | 50 mm |
Color: | Amber |
Volts AC: | 24 |
Volts DC: | 24 |
Size: | 50 mm |
Customer Reviews
No reviews for this product
(0)