Control Tower Light Module, Steady Incandescent, 70 mm, 120VAC, Green

Item #: 63048
Cat #: 855T-B10DN3
UPC: 662072699164
Sign In or Register to view pricing and more.
Documents & Guides
Control Tower Light Module, Steady Incandescent, 70 mm, 120VAC, Green

Overview

Control Tower Light Module, Steady Incandescent, 70 mm, 120VAC, Green
Also known as: 662072699164, 855T-B10DN3

Specifications

Color: Green
Volts AC: 120
Size: 70 mm
Color: Green
Size: 70 mm
Volts AC: 120

Customer Reviews

No reviews for this product
(0)