false (View Customer Accounts)
We have updated our data protection policies based on the new GDPR act. See Details

We are now open in San Marcos, TX! Stop by our new location or call today! 226 Wonder World Dr., San Marcos, TX 78666 and (512)214-6450

Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for pricing information.
Total
text.skipToContent text.skipToNavigation
Your ship-to location has been updated

Allen-Bradley 855T-B24DN5 Tower Light, Steady Incandescent, 70MM, 24VAC/DC, Amber

Mfr Number: 855T-B24DN5
Rexel Part Number: 64765
UPC: 662072700860

Product Description

Available in select areas

This item is obsolete and no longer available for purchase.

Click to view alternative product

clear
Wire Cut Options

FT
Min 1 FT
Note: Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Technical Attributes
Technical Attributes
Feature Feature details
UNSPSC
32151503
Color
Amber
Diameter
70 mm
IP/NEMA Rating
4
Type
Incandescent
Volts AC
24
Volts DC
24

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your Will Call branch.
Min: : /

You have quote products in the cart.

Cart conflict. Please submit an order for your quote products and add this to the cart separately.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection