This product may not be available in all locations.
Indicator bank, XVB, illuminated unit, plastic, clear, 70mm, steady, bulb or LED not included, 250V
Item #:
34122
Cat #:
XVBC37
UPC:
785901326052
Sign In or Register to view pricing and more.
Documents & Guides
Indicator bank, Harmony XVB, illuminated unit, plastic, clear, 70mm, steady, bulb or LED not included, 250V
Overview
Indicator bank, Harmony XVB, illuminated unit, plastic, clear, 70mm, steady, bulb or LED not included, 250V
This Harmony XVB clear illuminated unit is supplied with up to 250V AC/DC bulb, bulb order separately, steady light. This clear indicating bank lens is designed as an illuminated unit to be connected with base and create complete tower light. Its integral LED offers a steady light, allowing it to clearly display the status of your machines in applications such as automotive, machine tool, material handling, packaging, assembly stations, conveyors. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Simple and modular design to allow for easy installation with base unit and make complete tower light. It complies with international standards and certifications (CCC, CSA C22-2 No.14, EN/IEC 60947-5-1, EAC, UL 508 standards and NEMA 4X).
Also known as: 785901326052, XVBC37
Specifications
Color: | Clear |
Material: | Polycarbonate |
Diameter: | 70 mm |
Volts AC: | 250 |
Standards: | California Proposition 65 |
Color: | Clear |
Diameter: | 70 mm |
Standards: | California Proposition 65 |
Material: | Polycarbonate |
Volts AC: | 250 |
Customer Reviews
No reviews for this product
(0)