INDICATING BANK LENS 120VAC 10J +OPTIONS *** Discontinued ***

Item #: 276373
Cat #: XVBC8G7
UPC: 785901845829
Sign In or Register to view pricing and more.
INDICATING BANK LENS 120VAC 10J +OPTIONS *** Discontinued ***

Overview

INDICATING BANK LENS 120VAC 10J +OPTIONS *** Discontinued ***
Also known as: 785901845829, XVBC8G7

Specifications

IP/NEMA Rating: IP66, IP65, NEMA 4X
Material: Polycarbonate
Standards: California Proposition 65
IP/NEMA Rating: IP66, IP65, NEMA 4X
Standards: California Proposition 65
Material: Polycarbonate

Customer Reviews

No reviews for this product
(0)