indicating Bank, Red Steady Lens, 5W, 240V AC/DC, BA15d

Item #: 21195
Cat #: XVEC34
UPC: 785901532163
Sign In or Register to view pricing and more.
Documents & Guides
indicating Bank, Red Steady Lens, 5 Watt, 240 Volt AC/DC, BA15d Base, Lamp Not Included

Overview

indicating Bank, Red Steady Lens, 5 Watt, 240 Volt AC/DC, BA15d Base, Lamp Not Included
Also known as: 785901532163, XVEC34

Specifications

Color: Red
Diameter: 70 mm
Volts DC: 240
Volts AC: 240
Color: Red
Volts DC: 240
Diameter: 70 mm
Volts AC: 240

Customer Reviews

No reviews for this product
(0)