Control Tower Stack Light, Pre-Assembled, Type: Steady Incandescent

Item #: 39478
Cat #: 855EC-B24D3D5D4P1
UPC: 662468149921
Sign In or Register to view pricing and more.
Documents & Guides
Control Tower Stack Light, Pre-Assembled, Type: Steady Incandescent, 24V AC/DC, Surface Mount/Conduit Mount 1/2 Inch NPT, Housing: Black, Lens: Green/Amber/Red. Includes Sound Module.

Overview

Control Tower Stack Light, Pre-Assembled, Type: Steady Incandescent, 24V AC/DC, Surface Mount/Conduit Mount 1/2 Inch NPT, Housing: Black, Lens: Green/Amber/Red. Includes Sound Module.
Control Tower™ stack lights from Allen-Bradley® meet the needs of the most challenging panel and on-machine applications. Bulletin 855E stack lights are designed to communicate application status, alerting workers to critical equipment and system needs. Catalog item 855EC-B24D3D5D4P1 is a Control Tower stack light from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley and Control Tower are trademarks of Rockwell Automation, Inc.
Also known as: 662468149921, 855EC-B24D3D5D4P1

Specifications

Color: Amber, Red, Green
Volts DC: 24
Volts AC: 24
Size: 50 mm
Color: Amber, Red, Green
Volts AC: 24
Volts DC: 24
Size: 50 mm

Customer Reviews

No reviews for this product
(0)