Stack Light Strobe Lights

25 Found
Allen-Bradley

Light Modules, 70mm, Black, Red LED

Item #: 1320086
CAT #: 856T-BB4
UPC: 191326530514
Sign In or Register to view pricing and more.
Allen-Bradley

Light Modules, 70mm, Black Housing, Amber

Item #: 1328554
CAT #: 856T-BB5
UPC: 191326530538
Sign In or Register to view pricing and more.
Allen-Bradley

Light Module, 70mm

Item #: 1328553
CAT #: 856T-BB3
UPC: 191326530491
Sign In or Register to view pricing and more.
Allen-Bradley

Light Module, 70mm, Blue

Item #: 1328557
CAT #: 856T-BB6
UPC: 191326530552
Sign In or Register to view pricing and more.
Allen-Bradley

Light Module, 70mm

Item #: 1345237
CAT #: 856T-BB8
UPC: 191326530576
Sign In or Register to view pricing and more.
Allen-Bradley

Light Module, 70mm

Item #: 1351139
CAT #: 856T-BB7
UPC: 191326530569
Sign In or Register to view pricing and more.
Allen-Bradley

Stack Light, 50mm, 24V AC/DC, Red

Item #: 61215
CAT #: 855E-24BR4
UPC: 611320488241
Sign In or Register to view pricing and more.
Allen-Bradley

CNTRL TWR STK LIGHT

Item #: 61200
CAT #: 855E-24BR6
UPC: 611320488272
Sign In or Register to view pricing and more.
Allen-Bradley

Stack Light, 50mm, 120VAC, Red

Item #: 61186
CAT #: 855E-10BR4
UPC: 611320488302
Sign In or Register to view pricing and more.
Allen-Bradley

Control Tower Stack Light, Size: 50mm, Type: Strobe, 120V AC, Amber

Item #: 61084
CAT #: 855E-10BR5
UPC: 611320488326
Sign In or Register to view pricing and more.
Allen-Bradley

Control Tower Stack Light, Size: 50mm, 24V AC/DC, Type: Strobe, Amber

Item #: 101029
CAT #: 855E-24BR5
UPC: 611320488265
Sign In or Register to view pricing and more.
Allen-Bradley

CNTRL TOWER STACK

Item #: 60981
CAT #: 855E-10BR6
UPC: 611320488333
Sign In or Register to view pricing and more.
Edwards

STKLIT_STROBE_24DC

Item #: 86192
CAT #: 101STR-G1
UPC: 782640130124
Sign In or Register to view pricing and more.
Edwards

STKLIT_STROBE_24DC

Item #: 435123
CAT #: 101STG-G1
UPC: 782640130186
Sign In or Register to view pricing and more.
Eaton

XENON FLASHER CLEAR 110/125VAC

Item #: 378735
CAT #: E26BX0V4
UPC: 782114120019
Sign In or Register to view pricing and more.
Edwards

Trilip_Flash_120AC

Item #: 662107
CAT #: 102LS-FLEDA-N5
UPC: 782640403488
Sign In or Register to view pricing and more.
Allen-Bradley

Light Modules, 70mm, Black, Red LED

Light Modules, 70 mm, Black Housing, Multi-Function LED Steady, Flashing, Strobe 1, Strobe 2, Red Output Color, Standard Lens Finish
Item #: 1320086
CAT #: 856T-BB4
UPC: 191326530514
Sign In or Register to view pricing and more.
Allen-Bradley

Light Modules, 70mm, Black Housing, Amber

Light Modules, 70 Millimeters, Black Housing Color, Multi-Function LED Steady/Flashing/Strobe, Amber
Item #: 1328554
CAT #: 856T-BB5
UPC: 191326530538
Sign In or Register to view pricing and more.
Allen-Bradley

Light Module, 70mm

Stack Light Module, 70 Millimeters
Item #: 1328553
CAT #: 856T-BB3
UPC: 191326530491
Sign In or Register to view pricing and more.
Allen-Bradley

Light Module, 70mm, Blue

Stack Light Module, 70 Millimeters, Blue Lens, Black Housing
Item #: 1328557
CAT #: 856T-BB6
UPC: 191326530552
Sign In or Register to view pricing and more.
Allen-Bradley

Light Module, 70mm

Stack Light Module, 70 Millimeters
Item #: 1345237
CAT #: 856T-BB8
UPC: 191326530576
Sign In or Register to view pricing and more.
Allen-Bradley

Light Module, 70mm

Stack Light Module, 70 Millimeters
Item #: 1351139
CAT #: 856T-BB7
UPC: 191326530569
Sign In or Register to view pricing and more.
Allen-Bradley

Stack Light, 50mm, 24V AC/DC, Red

Control Tower Stack Light, 50 Millimeters, Strobe, 24 Volt AC/DC, Color: Red, 855E Series
Item #: 61215
CAT #: 855E-24BR4
UPC: 611320488241
Sign In or Register to view pricing and more.
Allen-Bradley

CNTRL TWR STK LIGHT

AB 855E-24BR6 CNTRL TWR STK LIGHT
Item #: 61200
CAT #: 855E-24BR6
UPC: 611320488272
Sign In or Register to view pricing and more.
Allen-Bradley

Stack Light, 50mm, 120VAC, Red

Control Tower Stack Light, 50 Millimeter, Type: Strobe, 120 Volt AC, Red, 855E Series
Item #: 61186
CAT #: 855E-10BR4
UPC: 611320488302
Sign In or Register to view pricing and more.
Allen-Bradley

Control Tower Stack Light, Size: 50mm, Type: Strobe, 120V AC, Amber

Control Tower Stack Light, Size: 50mm, Type: Strobe, 120 Volt AC, Color: Amber, 855E Series.
Item #: 61084
CAT #: 855E-10BR5
UPC: 611320488326
Sign In or Register to view pricing and more.
Allen-Bradley

Control Tower Stack Light, Size: 50mm, 24V AC/DC, Type: Strobe, Amber

Control Tower Stack Light, Size: 50mm, 24V AC/DC, Type: Strobe, Color: Amber, 855E Series.
Item #: 101029
CAT #: 855E-24BR5
UPC: 611320488265
Sign In or Register to view pricing and more.
Allen-Bradley

CNTRL TOWER STACK

AB 855E-10BR6 CNTRL TOWER STACK
Item #: 60981
CAT #: 855E-10BR6
UPC: 611320488333
Sign In or Register to view pricing and more.
Edwards

STKLIT_STROBE_24DC

101 Series Strobe Light Module. Up to 5 can be stacked in any order on a 101 Series Base
Item #: 86192
CAT #: 101STR-G1
UPC: 782640130124
Sign In or Register to view pricing and more.
Edwards

STKLIT_STROBE_24DC

101 Series Strobe Light Module. Up to 5 can be stacked in any order on a 101 Series Base
Item #: 435123
CAT #: 101STG-G1
UPC: 782640130186
Sign In or Register to view pricing and more.
Eaton

XENON FLASHER CLEAR 110/125VAC

E26, Xenon Strobe Light Module, Flashing, 120V, Xenon flasher with clear lens
Item #: 378735
CAT #: E26BX0V4
UPC: 782114120019
Sign In or Register to view pricing and more.
Edwards

Trilip_Flash_120AC

102 Series Flashing LED Module. Requires amber lens module (ordered separately)
Item #: 662107
CAT #: 102LS-FLEDA-N5
UPC: 782640403488
Sign In or Register to view pricing and more.
Page 1 of 2
25 Items found