Stack Light, 50mm, 120VAC, Red

Item #: 61186
Cat #: 855E-10BR4
UPC: 611320488302
Sign In or Register to view pricing and more.
Documents & Guides
Control Tower Stack Light, 50 Millimeter, Type: Strobe, 120 Volt AC, Red, 855E Series

Overview

Control Tower Stack Light, 50 Millimeter, Type: Strobe, 120 Volt AC, Red, 855E Series
Our signaling devices are intended for use in industrial signaling applications. They are designed for fast, flexible, and easy installation to save you time with advanced modular assembly and unparalleled performance and reliability.
Also known as: 611320488302, 855E-10BR4

Specifications

Color: Red
Volts AC: 120
Size: 50 mm
Color: Red
Size: 50 mm
Volts AC: 120

Customer Reviews

No reviews for this product
(0)