This product may not be available in all locations.
Light Modules, 70mm, Black Housing, Amber
Item #:
1328554
Cat #:
856T-BB5
UPC:
191326530538
Sign In or Register to view pricing and more.
Documents & Guides
Light Modules, 70 Millimeters, Black Housing Color, Multi-Function LED Steady/Flashing/Strobe, Amber
Overview
Light Modules, 70 Millimeters, Black Housing Color, Multi-Function LED Steady/Flashing/Strobe, Amber
Allen-Bradley Stack Light system uses a modular design that incorporates brighter LED illumination and a broad offering of sound technologies. All signals in the system are 24 VAC/VDC powered, which means that just three power modules can cover the entire system.
Also known as: 191326530538, 856T-BB5
Specifications
Color: | Amber, Black |
Mounting: | Base |
Size: | 70 mm |
Color: | Amber, Black |
Size: | 70 mm |
Mounting: | Base |
Customer Reviews
No reviews for this product
(0)