Signaling & Security
3,630 Found
Kidde Fire
Ionization Smoke Detector
Item #: 33659
CAT #: 21007581
UPC: 047871075812
Sign In or Register to view pricing and more.
Kidde Fire
Hardwired Smoke & Carbon Monoxide Alarm, Interconnectable/Battery Backup
Item #: 2081749
CAT #: 21032250
UPC: 047871322503
Sign In or Register to view pricing and more.
Nutone
Wired Chime Kit, Illuminated, 1-Pushbutton, Surface Mount, White
Item #: 36225
CAT #: BK115LWH
UPC: 784891030055
Sign In or Register to view pricing and more.
BRK-First Alert
Carbon Monoxide & Smoke Alarm, 120V AC/DC, 9V Battery Backup
Item #: 33840
CAT #: SC9120B
UPC: 029054513069
Sign In or Register to view pricing and more.
BRK-First Alert
Smoke Detector, Ionization Sensor, 120V AC, White, 9V Battery Backup
Item #: 33815
CAT #: 9120B
UPC: 029054513014
Sign In or Register to view pricing and more.
Nutone
Wired Chime Kit, Illuminated, 2-Pushbuttons, Surface Mount, White
Item #: 36249
CAT #: BK125LWH
UPC: 784891030062
Sign In or Register to view pricing and more.
BRK-First Alert
Smoke & Carbon Monoxide Alarm, 120V, (2) AA Battery Backup
Item #: 178171
CAT #: SC7010BV
UPC: 029054002297
Sign In or Register to view pricing and more.
Kidde Fire
Carbon Monoxide & Photoelectric Smoke Alarm, White
Item #: 1163214
CAT #: 21027536
UPC: 047871275366
Sign In or Register to view pricing and more.
BRK-First Alert
Smoke Detector, Photo, 120VAC, Interconnectable, 9V Battery Backup
Item #: 110520
CAT #: 7010B
UPC: 029054112019
Sign In or Register to view pricing and more.
Kidde Fire
Photoelectric Smoke Alarm, 120V
Item #: 1163215
CAT #: 21027537
UPC: 047871275373
Sign In or Register to view pricing and more.
Allen-Bradley
Light Modules, 70 mm, Black, Red LED
Item #: 1311113
CAT #: 856T-BT4
UPC: 191326530439
Sign In or Register to view pricing and more.
Allen-Bradley
Light Modules, 70 mm, Black / Green LED
Item #: 1311115
CAT #: 856T-BT3
UPC: 191326529891
Sign In or Register to view pricing and more.
Edwards
Chime Kit, Wired, 16V Transformer, Wht
Item #: 304642
CAT #: C212W-2L
UPC: 782640200278
Sign In or Register to view pricing and more.
Allen-Bradley
Light Modules, 70 mm, Black, Amber LED
Item #: 1323278
CAT #: 856T-BT5
UPC: 191326530446
Sign In or Register to view pricing and more.
Kidde Fire
Alarm, Combo Smoke & Carbon Monoxide, Wht
Item #: 1163205
CAT #: 21027311
UPC: 047871273119
Sign In or Register to view pricing and more.
BRK-First Alert
Heat Detector, 135° F, White, 120VAC, 9V Battery Backup
Item #: 113680
CAT #: HD6135FB
UPC: 029054508102
Sign In or Register to view pricing and more.
Kidde Fire
Ionization Smoke Detector
Smoke Detector, Ionization Sensor, 120V AC, Wire-In, Size: 5.60" Diameter, 1.80" Depth, Color: White, Includes: 9V Battery Back-Up. For use with Single or Multiple Stations.
Item #: 33659
CAT #: 21007581
UPC: 047871075812
Category:
AC Operated Smoke Detectors
Sign In or Register to view pricing and more.
Kidde Fire
Hardwired Smoke & Carbon Monoxide Alarm, Interconnectable/Battery Backup
Hardwired Smoke & Carbon Monoxide Alarm, Interconnectable with AA Battery Backup, Self-Testing, Low Battery Alert, 120VAC, Kidde Model 900-CUAR
Item #: 2081749
CAT #: 21032250
UPC: 047871322503
Sign In or Register to view pricing and more.
Nutone
Wired Chime Kit, Illuminated, 1-Pushbutton, Surface Mount, White
Wired Chime Kit, Includes: (1) Illuminated, Pushbutton (2 7/8"H x 1"W x 3/4"D), (1) 2-Note Chime, Color: White, Voltage: 16V AC, Surface Mount (9"H x 5"W x 2"D), and (1) Transformer, 120V Primary, 16V Secondary, 10VA.
Item #: 36225
CAT #: BK115LWH
UPC: 784891030055
Category:
Wired Chime Kits
Sign In or Register to view pricing and more.
BRK-First Alert
Carbon Monoxide & Smoke Alarm, 120V AC/DC, 9V Battery Backup
Combination Carbon Monoxide & Smoke Alarm, 120V AC, Wire-In, Size: 5.58" Diameter, 1.97" Depth, Color: White, Includes: 9V Battery Back-Up
Item #: 33840
CAT #: SC9120B
UPC: 029054513069
Sign In or Register to view pricing and more.
BRK-First Alert
Smoke Detector, Ionization Sensor, 120V AC, White, 9V Battery Backup
Smoke Detector, Ionization Sensor, 120V AC, Wire-In, Size: 5.58" Diameter, 1.97" Depth, Color: White, Includes: 9V Battery Back-Up. For use with Single or Multiple Stations
Item #: 33815
CAT #: 9120B
UPC: 029054513014
Category:
AC Operated Smoke Detectors
Sign In or Register to view pricing and more.
Nutone
Wired Chime Kit, Illuminated, 2-Pushbuttons, Surface Mount, White
Wired Chime Kit, Includes: (2) Illuminated, Pushbutton (2 7/8"H x 1"W x 3/4"D), (1) 2-Note Chime, Color: White, Voltage: 16V AC, Surface Mount (9"H x 5"W x 2"D), and (1) Transformer, 120V Primary, 16V Secondary, 10VA.
Item #: 36249
CAT #: BK125LWH
UPC: 784891030062
Category:
Wired Chime Kits
Sign In or Register to view pricing and more.
BRK-First Alert
Smoke & Carbon Monoxide Alarm, 120V, (2) AA Battery Backup
Combo Smoke & Carbon Monoxide Alarm, Hardwired 120 VAC with (2) AA Battery Backup, Voice Warning with Location, Photoelectric/Electrochemical Detection, RF Inteconnect Wireless, Diameter: 5 Inch, Depth: 2 Inch
Item #: 178171
CAT #: SC7010BV
UPC: 029054002297
Sign In or Register to view pricing and more.
Kidde Fire
Carbon Monoxide & Photoelectric Smoke Alarm, White
Combination Carbon Monoxide and Photoelectric Smoke Alarm, 120 Volt AC, 85dB at 10 Feet, 10-Year Sealed Battery, White *Kidde Ordering Number 21027536*
Item #: 1163214
CAT #: 21027536
UPC: 047871275366
Sign In or Register to view pricing and more.
BRK-First Alert
Smoke Detector, Photo, 120VAC, Interconnectable, 9V Battery Backup
Smoke Detector, Photo, 120 Volt AC, Interconnectable, 9 Volt Battery Backup
Item #: 110520
CAT #: 7010B
UPC: 029054112019
Category:
AC Operated Smoke Detectors
Sign In or Register to view pricing and more.
Kidde Fire
Photoelectric Smoke Alarm, 120V
Photoelectric Smoke Alarm With Voice and Hardwire Interconnect, Ambient Light Sensor, 120 Volt, 10 Year Sealed Lithium Battery, White
Item #: 1163215
CAT #: 21027537
UPC: 047871275373
Category:
Battery Operated Smoke Detectors
Sign In or Register to view pricing and more.
Allen-Bradley
Light Modules, 70 mm, Black, Red LED
Light Modules, 70 mm, Black Housing, Steady LED, Red Output Color, Standard Lens Finish
Item #: 1311113
CAT #: 856T-BT4
UPC: 191326530439
Category:
Stack Light Indicator Lights
Sign In or Register to view pricing and more.
Allen-Bradley
Light Modules, 70 mm, Black / Green LED
Light Modules, 70 mm, Black Housing, Steady LED, Green Output Color, Standard Lens Finish
Item #: 1311115
CAT #: 856T-BT3
UPC: 191326529891
Category:
Stack Light Indicator Lights
Sign In or Register to view pricing and more.
Edwards
Chime Kit, Wired, 16V Transformer, Wht
Wired Chime Kit, Two Entrance, 2 Pushbuttons, 16 Volt Transformer, White
Item #: 304642
CAT #: C212W-2L
UPC: 782640200278
Category:
Wired Chime Kits
Sign In or Register to view pricing and more.
Allen-Bradley
Light Modules, 70 mm, Black, Amber LED
Light Modules, 70 mm, Black Housing, Steady LED, Red Output Color, Standard Lens Finish
Item #: 1323278
CAT #: 856T-BT5
UPC: 191326530446
Category:
Stack Light Indicator Lights
Sign In or Register to view pricing and more.
Kidde Fire
Alarm, Combo Smoke & Carbon Monoxide, Wht
Combination Smoke and Carbon Monoxide Alarm, Wire-Free, Interconnected, Lithium Battery Powered, White
Item #: 1163205
CAT #: 21027311
UPC: 047871273119
Sign In or Register to view pricing and more.
BRK-First Alert
Heat Detector, 135° F, White, 120VAC, 9V Battery Backup
135° F Heat Detector, 120V AC, Wire-In, Size: 5.4" Diameter, 2.2" Depth, Color: White, Includes: 9V Battery Back-Up. IR Remote Capable.
Item #: 113680
CAT #: HD6135FB
UPC: 029054508102
Category:
AC Operated Heat Detectors
Sign In or Register to view pricing and more.