Commercial EV Stations
63 Found
ChargePoint
EV Charger, Dual Head, 240V, 32A
Item #: 2004365
CAT #: CT4020-HD-GW-LTE
UPC:
Sign In or Register to view pricing and more.
Enphase
HCS-60 EV Charger
Item #: 2216521
CAT #: HCS-60R-C22-L25-179
UPC:
Sign In or Register to view pricing and more.
ChargePoint
Level 2 Dual Port, 30A, 208/240V
Item #: 639505
CAT #: CT4021-GW1
UPC:
Sign In or Register to view pricing and more.
ChargePoint
Comm EV Charger, Single-Head, 30A
Item #: 2000878
CAT #: CT4010-HD-GW-LTE
UPC:
Sign In or Register to view pricing and more.
ChargePoint
EV Charger, Head Unit, 240V, 30A, Level 2 J1772 Connector
Item #: 2000886
CAT #: CT4025-HD-GW-LTE
UPC:
Sign In or Register to view pricing and more.
ChargePoint
Dual Port EV Charger, Pedestal Mount, 18’ Cable
Item #: 1754891
CAT #: CPF50-L18-PEDMNT-DUAL
UPC:
Sign In or Register to view pricing and more.
Livingston Energy
CELL PARENT UNIT 18FT CABLE J1772 PLUG
Item #: 2135811
CAT #: CP203-C
UPC:
Sign In or Register to view pricing and more.
SYLVANIA
EV Level 2 Commercial Charging Station
Item #: 2153045
CAT #: EVC/48A/LVL2C1
UPC: 046135781346
Sign In or Register to view pricing and more.
Light Efficient Design
Charging Station, Level 2, 48 A, 4G, SAE J1772 Connector
Item #: 2177441
CAT #: EVC-L2-48A-L1-1-4G-D
UPC: 844006078072
Sign In or Register to view pricing and more.
ChargePoint
Dual Port, 30A, 208/240V Wall Unit w/ Gateway
Item #: 645412
CAT #: CT4023-GW1
UPC:
Sign In or Register to view pricing and more.
ChargePoint
Level 2 Charging Station for Fleet
Item #: 1610315
CAT #: CPF50-L18
UPC:
Sign In or Register to view pricing and more.
ChargePoint
Level 2 Single Port, 30A, 208/240V Wall Unit w/Gateway
Item #: 645409
CAT #: CT4013-GW1
UPC:
Sign In or Register to view pricing and more.
ChargePoint
Charging Station, Level 2, 30A, 208/240V
Item #: 645406
CAT #: CT4011-GW1
UPC:
Sign In or Register to view pricing and more.
ABB
Electric Vehicle Charging Station, Single Pedestal, 30A, 208-240VAC
Item #: 587166
CAT #: EVSN3
UPC: 783175783113
Sign In or Register to view pricing and more.
Enphase
HCS-40 EV Charger
Item #: 2206681
CAT #: HCS-40R-C17-L25-170
UPC:
Sign In or Register to view pricing and more.
Enphase
Level 2 Charging Station, 32A, 240VAC, 25' Cable, Cosmos
Item #: 2178048
CAT #: HCS-40-C13-L25-144
UPC:
Sign In or Register to view pricing and more.
ChargePoint
EV Charger, Dual Head, 240V, 32A
CT4020-HD-GW-LTE EV Charger, Dual Head, 240 Volts, 32 Amps Charging, 10AWG Connectors
Item #: 2004365
CAT #: CT4020-HD-GW-LTE
UPC:
Category:
Level 2 Chargers - Networked
Sustainable
Sign In or Register to view pricing and more.
Enphase
HCS-60 EV Charger
HCS-60R-C22-L25-179 - 48A CHARGING 240VAC 8AWG SERVICE 25FT 6AWG RUGGEDIZED J1772 CONNECTOR
Item #: 2216521
CAT #: HCS-60R-C22-L25-179
UPC:
Category:
Level 2 Chargers - Non-Networked
Sustainable
Sign In or Register to view pricing and more.
ChargePoint
Level 2 Dual Port, 30A, 208/240V
Level 2, Dual Port, 30 Amps, 7.2 Kilowatts, 208/240 Volts, 6 foot Bollard Mount, NEMA 3, with Gateway Modem LCD display, touch button interface, 18 foot cords, locking holsters
Item #: 639505
CAT #: CT4021-GW1
UPC:
Category:
Level 2 Chargers - Networked
Sustainable
Made in USA
Sign In or Register to view pricing and more.
ChargePoint
Comm EV Charger, Single-Head, 30A
Commercial Single-Head EV Charging Station, 30 Amps, 240 Volts
Item #: 2000878
CAT #: CT4010-HD-GW-LTE
UPC:
Category:
Level 2 Chargers - Networked
Sustainable
Sign In or Register to view pricing and more.
ChargePoint
EV Charger, Head Unit, 240V, 30A, Level 2 J1772 Connector
CT4025-HD-GW-LTE EV Charger, Head Unit, 4025 Series, 240 Volts, 30 Amps Charging, Level 2 J1772 Connector
Item #: 2000886
CAT #: CT4025-HD-GW-LTE
UPC:
Category:
Level 2 Chargers - Networked
Sustainable
Sign In or Register to view pricing and more.
ChargePoint
Dual Port EV Charger, Pedestal Mount, 18’ Cable
Dual Port EV Charger, Pedestal Mount, 5.4m (18 Ft.) Cable
Item #: 1754891
CAT #: CPF50-L18-PEDMNT-DUAL
UPC:
Category:
Level 2 Chargers - Networked
Sustainable
Sign In or Register to view pricing and more.
Livingston Energy
CELL PARENT UNIT 18FT CABLE J1772 PLUG
CELL PARENT UNIT 18FT CABLE J1772 PLUG
Item #: 2135811
CAT #: CP203-C
UPC:
Category:
Level 2 Chargers - Networked
Sustainable
Sign In or Register to view pricing and more.
SYLVANIA
EV Level 2 Commercial Charging Station
EV Level 2 Commercial Charging Station, 48 Amp, 208/240 Volt AC *Sylvania Product Code 78134* *Sylvania Part # 78134*
Item #: 2153045
CAT #: EVC/48A/LVL2C1
UPC: 046135781346
Category:
Level 2 Chargers - Networked
Sustainable
Sign In or Register to view pricing and more.
Light Efficient Design
Charging Station, Level 2, 48 A, 4G, SAE J1772 Connector
48 Amp Level 2 Charging Station, 4G
Item #: 2177441
CAT #: EVC-L2-48A-L1-1-4G-D
UPC: 844006078072
Category:
Level 2 Chargers - Networked
Sustainable
Sign In or Register to view pricing and more.
ChargePoint
Dual Port, 30A, 208/240V Wall Unit w/ Gateway
Level 2 Dual Port Wall Unit, 30 A, 7.2 kW, 208/240V, Wall Mount, NEMA 3, with Gateway Modem.
Item #: 645412
CAT #: CT4023-GW1
UPC:
Category:
Level 2 Chargers - Networked
Sustainable
Sign In or Register to view pricing and more.
ChargePoint
Level 2 Charging Station for Fleet
Level 2 Charging Station for Fleet, Single Port, Wall Mount, 18 Inch Cable
Item #: 1610315
CAT #: CPF50-L18
UPC:
Category:
Level 2 Chargers - Networked
Sustainable
Sign In or Register to view pricing and more.
ChargePoint
Level 2 Single Port, 30A, 208/240V Wall Unit w/Gateway
Level 2, Single Port, 30 A, 7.2 kW, 208/240V, Wall Mount, NEMA 3, with Gateway Modem. LC display, touch button interface, 18 ft cord, locking holster. All stations include integral LTE modem and will be automatically configured to operate as gateway or non-gateway as needed
Item #: 645409
CAT #: CT4013-GW1
UPC:
Category:
Level 2 Chargers - Networked
Sustainable
Sign In or Register to view pricing and more.
ChargePoint
Charging Station, Level 2, 30A, 208/240V
Level 2 Single Port Charging Station, 30 Amps, 7.2 Kilowatts, 208/240 Volts, 6 foot Bollard Mount, NEMA 3, with Gateway Modem.
Item #: 645406
CAT #: CT4011-GW1
UPC:
Category:
Level 2 Chargers - Networked
Sustainable
Sign In or Register to view pricing and more.
ABB
Electric Vehicle Charging Station, Single Pedestal, 30A, 208-240VAC
Electric Vehicle Charging Station, Single Pedestal, 30 Amp, 208-240 Volt, NEMA Rating: 3R, Connectors: 1, Note: Without RFID
Item #: 587166
CAT #: EVSN3
UPC: 783175783113
Category:
Level 2 Chargers - Non-Networked
Sign In or Register to view pricing and more.
Enphase
HCS-40 EV Charger
HCS-40R-C17-P6-L25-196 - 32A CHARGING 240VAC NEMA 14-50 PLUG 25FT 10AWG RUGGEDIZED J1772 CONNECTOR
Item #: 2206681
CAT #: HCS-40R-C17-L25-170
UPC:
Category:
Level 2 Chargers - Non-Networked
Sustainable
Sign In or Register to view pricing and more.
Enphase
Level 2 Charging Station, 32A, 240VAC, 25' Cable, Cosmos
HCS-40-C13-L25-144 Charging Station, 32 Amp, 240 Volts, 25 Foot Cable, Aptiv G2 J1772 Connector 10AWG, 8AWG Conduit-for use with Cosmos Card
Item #: 2178048
CAT #: HCS-40-C13-L25-144
UPC:
Category:
Level 2 Chargers - Networked
Sustainable
Sign In or Register to view pricing and more.