Level 2 Residential Electric Vehicle Chargers

44 Found
Wallbox USA

Level 2, 48A, 11.5kW, 240/208V, WiFi/Bluetooth, Hardwired

Item #: 1841755
CAT #: PUP1-U-1-6-C-002-A
UPC:
Sign In or Register to view pricing and more.
Wallbox USA

Level 2, 40A, 9.6kW, 240/208V, 14-50P WiFi/Bluetooth

Item #: 1841750
CAT #: PUP1-U-1-5-N-002-A
UPC:
Sign In or Register to view pricing and more.
SPAN Energy Management

SPAN Drive Level 2 EV Charger

Item #: 2003618
CAT #: 1-01400
UPC: 860010064719
Sign In or Register to view pricing and more.
ChargePoint

Bollard Mount

Item #: 1338639
CAT #: CT4003-BD
UPC:
Sign In or Register to view pricing and more.
ChargePoint

EV Charger, Hardwired, 16-50A, 23'

Item #: 2228097
CAT #: CPH50-HARDWIRE-L23
UPC: 810052092812
Sign In or Register to view pricing and more.
Leviton

32A Level 2 Electric Vehicle Charging Station

Item #: 2027772
CAT #: EV320
UPC: 078477877579
Sign In or Register to view pricing and more.
Light Efficient Design

Smart Level 2 EV Charging Station, 48A (1 Year Pro)

Item #: 2024029
CAT #: EVC-L2-48A-L1-1-4G-D-AU-P-1
UPC: 844006086459
Sign In or Register to view pricing and more.
Sign In or Register to view pricing and more.
Wallbox USA

EV STATION- 40A PULSAR PLUS

Item #: 2177803
CAT #: PUP1-U-1-5-C-002-A
UPC:
Sign In or Register to view pricing and more.
Leviton

48A Level 2 Electric Vehicle Charging Station

Item #: 2031988
CAT #: EV480
UPC: 078477997284
Sign In or Register to view pricing and more.
Wiremold

Legrand XCSPP2GRU-SV

Item #: 1099566
CAT #: XCSPP2GRU-SV
UPC: 786776186253
Sign In or Register to view pricing and more.
Enphase

EV Charger, 32A, 25 ft cord, J1772 Connector

Item #: 2257883
CAT #: HCS-40R-C17-L25-A087-170
UPC:
Sign In or Register to view pricing and more.
Enphase

EV Charger, Dual Output, 40A or 2x20A, 2x25' cord, J1772 Connector

Item #: 2293223
CAT #: HCS-D50R-C29-L25-268
UPC:
Sign In or Register to view pricing and more.
Leviton

48 AMP EVSE WITH WI-FI

Item #: 2155308
CAT #: EV48W
UPC: 078477877593
Sign In or Register to view pricing and more.
Leviton

Concrete Mounting Kit, EV Charger

Item #: 1616338
CAT #: CPCMK
UPC: 078477217979
Sign In or Register to view pricing and more.
Enphase

EV Charger, 40A, 25 ft cord, J1772 Connector

Item #: 2222193
CAT #: HCS-50R-C29-L25-280
UPC:
Sign In or Register to view pricing and more.
Wallbox USA

Level 2, 48A, 11.5kW, 240/208V, WiFi/Bluetooth, Hardwired

Wallbox Smart EV Charger, (Level 2), Pulsar Plus 48A, 11.5kW, 208/240V, w/25 Foot Cord, Adjustable Power up to 48 Amps, Power Sharing Enabled, WiFi/Bluetooth, Amazon & Google Assistant, Hardwired Only, Matte Black, 7.8” x 7.9” x 3.9”, Includes Holster
Item #: 1841755
CAT #: PUP1-U-1-6-C-002-A
UPC:
Sign In or Register to view pricing and more.
Wallbox USA

Level 2, 40A, 9.6kW, 240/208V, 14-50P WiFi/Bluetooth

Wallbox Smart EV Charger, (Level 2) 14-50 Plug In or Hardwired, Pulsar Plus 40A, Power Sharing Enabled, 9.6kW, 208/240V, w/25 Foot Cord, Adjustable Power up to 40 Amps, WiFi/Bluetooth, Amazon & Google Assistant, Matte Black, 7.8” x 7.9” x 3.9”, Includes Holster
Item #: 1841750
CAT #: PUP1-U-1-5-N-002-A
UPC:
Sign In or Register to view pricing and more.
SPAN Energy Management

SPAN Drive Level 2 EV Charger

SPAN Drive Level 2 EV Charger, Single Phase, 208-240 Volts, 48 Amps, 20 ft Cable Length
Item #: 2003618
CAT #: 1-01400
UPC: 860010064719
Sign In or Register to view pricing and more.
ChargePoint

Bollard Mount

Solar Bollard Mount
Item #: 1338639
CAT #: CT4003-BD
UPC:
Sign In or Register to view pricing and more.
ChargePoint

EV Charger, Hardwired, 16-50A, 23'

Homeflex Residential EV Charger, 16-50 Amps, 23 Foot Cable
Item #: 2228097
CAT #: CPH50-HARDWIRE-L23
UPC: 810052092812
Sign In or Register to view pricing and more.
Leviton

32A Level 2 Electric Vehicle Charging Station

Evr-Green Level 2 Electric Vehicle Charging Station, 32 A, 208/240 VAC, 7.6kW Output, J1772 Charge Connector, Replacement for EVR30-B1C and EVR30-R2C, Includes Mounting Bracket and Pre-Attached Input Cable
Item #: 2027772
CAT #: EV320
UPC: 078477877579
Sign In or Register to view pricing and more.
Light Efficient Design

Smart Level 2 EV Charging Station, 48A (1 Year Pro)

Smart Connected Level 2 EV Charging Station, 48 Amp, 200-240Volt AC, SAE Type 1 Connector, Ethernet/RFID/4G Communication, LCD Display Interface, Wall Mount, 1 Year Ampup Pro
Item #: 2024029
CAT #: EVC-L2-48A-L1-1-4G-D-AU-P-1
UPC: 844006086459
Sign In or Register to view pricing and more.
Enphase

IQ EV Charger, 48A, Wi-FI and BLE Connected, Hardwired, 25 ft cord, J1772 Connector

EPH IQ-EVSE-NA-1060-0100-0100
Item #: 2298851
CAT #: IQ-EVSE-NA-1060-0100-0100
UPC:
Sign In or Register to view pricing and more.
Wallbox USA

EV STATION- 40A PULSAR PLUS

EV STATION- 40A PULSAR PLUS
Item #: 2177803
CAT #: PUP1-U-1-5-C-002-A
UPC:
Sign In or Register to view pricing and more.
Leviton

48A Level 2 Electric Vehicle Charging Station

48 Amp Level 2 Electric Vehicle Charging Station, 208/240 VAC, 11.6kW Output, J1772 Charge Connector, Replacement for EVR40-B2C, Includes Mounting Bracket and Pre-Attached Input Cable
Item #: 2031988
CAT #: EV480
UPC: 078477997284
Sign In or Register to view pricing and more.
Wiremold

Legrand XCSPP2GRU-SV

WMD XCSPP2GRU-SV OUTDR CS POW
Item #: 1099566
CAT #: XCSPP2GRU-SV
UPC: 786776186253
Sign In or Register to view pricing and more.
Enphase

EV Charger, 32A, 25 ft cord, J1772 Connector

240VAC, 32A, 7.68kW, 10AWG service, 25' 10AWG ruggedized J1772 connector, with access control via physical key (907)
Item #: 2257883
CAT #: HCS-40R-C17-L25-A087-170
UPC:
Sign In or Register to view pricing and more.
Enphase

EV Charger, Dual Output, 40A or 2x20A, 2x25' cord, J1772 Connector

HCS-D50R-C29-L25-268 EV Charger, 240 Volts, 40 Amp or 2x20 Amp Charging, Hardwired, 2 x 25 Foot 10AWG Ruggedized J1772 connector, 8AWG Conduit, Dual Output
Item #: 2293223
CAT #: HCS-D50R-C29-L25-268
UPC:
Sign In or Register to view pricing and more.
Leviton

48 AMP EVSE WITH WI-FI

EV48W 48 AMP EVSE WITH WI-FI
Item #: 2155308
CAT #: EV48W
UPC: 078477877593
Sign In or Register to view pricing and more.
Leviton

Concrete Mounting Kit, EV Charger

Concrete Mounting Kit, For Use With Free Standing EV Chargers, This Unit Is For Evr-Green 4000 Level 2 Networked Public Charging Stations Only, It Is Optional For The Following Charging Stations: Single Head Bollard & Dual Head Bollard
Item #: 1616338
CAT #: CPCMK
UPC: 078477217979
Sign In or Register to view pricing and more.
Enphase

EV Charger, 40A, 25 ft cord, J1772 Connector

240VAC, 40A, 9.6kW, 8AWG service, 25' 10AWG ruggedized J1772 connector
Item #: 2222193
CAT #: HCS-50R-C29-L25-280
UPC:
Sign In or Register to view pricing and more.
Page 1 of 3
44 Items found