Photovoltaic Wire, 10 AWG, 2000V, 7-Strand with MC4, 25' coil

Item #: 623456
Cat #: STG.HRJ.10MC4.25
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Photovoltaic Wire, 10 AWG, 2000 Volt, Single Insulated, 7-Strand with MC4, 25 foot coil

Overview

Photovoltaic Wire, 10 AWG, 2000 Volt, Single Insulated, 7-Strand with MC4, 25 foot coil
Also known as: STG.HRJ.10MC4.25

Specifications

Length: 25 ft
Gauge: 10
Type: MC4 Connector
Length: 25 ft
Type: MC4 Connector
Gauge: 10

Customer Reviews

No reviews for this product
(0)