Solar Cables & Cable Management
171 Found
Heyco
Cord Grip, Liquid Tight, 3/4", Nylon
Item #: 1395827
CAT #: M3234GDA-SM
UPC:
Sign In or Register to view pricing and more.
Heyco
Cable Clip, PV Wire, Bulk Pack
Item #: 587568
CAT #: S6445
UPC:
Sign In or Register to view pricing and more.
Stäubli Electrical Connectors
Cable Connector, MC4, Male, Plug Type
Item #: 1662673
CAT #: 32.0143P0001-UR
UPC:
Sign In or Register to view pricing and more.
Stäubli Electrical Connectors
Cable Connector, MC4, Female, Plug Type
Item #: 1662670
CAT #: 32.0142P0001-UR
UPC:
Sign In or Register to view pricing and more.
IronRidge
Wire Clips, Order of 1 = Pack of 20 Clips
Item #: 514660
CAT #: 29-4000-077
UPC:
Sign In or Register to view pricing and more.
Stäubli Electrical Connectors
Cable Connector, MC4 Female
Item #: 746507
CAT #: 32.0016P0001UR
UPC:
Sign In or Register to view pricing and more.
Stäubli Electrical Connectors
Cable Coupler
Item #: 746510
CAT #: 32.0017P0001-UR
UPC:
Sign In or Register to view pricing and more.
Heyco
Cord Connector, Solar Masthead, 3/4", Liquidtight, Nylon
Item #: 587046
CAT #: M3234GBR-SM
UPC:
Sign In or Register to view pricing and more.
Stäubli Electrical Connectors
PV-KBT4/5X-UR FEMALE CABLE COUPLER
Item #: 1795710
CAT #: 32.0792-UR
UPC:
Sign In or Register to view pricing and more.
Stäubli Electrical Connectors
PV-KST4/5X-UR MALE CABLE COUPLER
Item #: 1795711
CAT #: 32.0793-UR
UPC:
Sign In or Register to view pricing and more.
Heyco
Cable Clip, PV, 100 Pk
Item #: 587554
CAT #: S6405
UPC:
Sign In or Register to view pricing and more.
Heyco
Liquid Tight Cord Grip, Size: 1/2", Cable Range: 0.170 - 0.450", Nylon
Item #: 841307
CAT #: M3231
UPC:
Sign In or Register to view pricing and more.
Burndy
Wire MGMT Clip, SS
Item #: 525553
CAT #: ACC-PV
UPC: 781810537060
Sign In or Register to view pricing and more.
Stäubli Electrical Connectors
Cable Connector, MC Type 4, Female
Item #: 519425
CAT #: 32.0014P0001UR
UPC:
Sign In or Register to view pricing and more.
Stäubli Electrical Connectors
Cable Connector, MC Type 4, Male
Item #: 519428
CAT #: 32.0015P0001UR
UPC:
Sign In or Register to view pricing and more.
HellermannTyton
Metal Edge Clip, PV Wire
Item #: 666275
CAT #: 151-00982
UPC: 089306341369
Sign In or Register to view pricing and more.
Heyco
Cord Grip, Liquid Tight, 3/4", Nylon
Light Tight Corp Grip, 3/4 Inches, Nylon
Item #: 1395827
CAT #: M3234GDA-SM
UPC:
Category:
Solar Cord Grips
Sign In or Register to view pricing and more.
Heyco
Cable Clip, PV Wire, Bulk Pack
SunRunner PV Wire Cable Clip, Bulk Pack
Item #: 587568
CAT #: S6445
UPC:
Category:
Wire Management Components
Sign In or Register to view pricing and more.
Stäubli Electrical Connectors
Cable Connector, MC4, Male, Plug Type
PV-KST4/6X-UR, Cable Connector, MC Type 4, Male, Plug Type, 1000/1500V DC. For use with 32.0142P0001-UR Female Connectors; Includes Metal Pin. Cable Diameter: 5.5mm - 7.4mm
Item #: 1662673
CAT #: 32.0143P0001-UR
UPC:
Category:
Solar Connectors
Sign In or Register to view pricing and more.
Stäubli Electrical Connectors
Cable Connector, MC4, Female, Plug Type
PV-KBT4/6X-UR, Cable Connector, MC Type 4, Female, Plug Type, 1000V/1500 Volt DC, For Use With 32.0143P0001-UR Male Connectors, Includes Metal Pin. Cable Diameter: 5.5mm - 7.4mm
Item #: 1662670
CAT #: 32.0142P0001-UR
UPC:
Category:
Solar Connectors
Sign In or Register to view pricing and more.
IronRidge
Wire Clips, Order of 1 = Pack of 20 Clips
Wire Management Clips. Accomodates up to ten 5mm panel wires, or one MC4, one Enphase wire and one dual Enphase wire. Black polycarbonate with UV protection. Order of 1 Each = Pack of 20 Clips
Item #: 514660
CAT #: 29-4000-077
UPC:
Category:
Wire Management Components
Sustainable
Sign In or Register to view pricing and more.
Stäubli Electrical Connectors
Cable Connector, MC4 Female
Cable Connector, MC Type 4, Female, Plug Type, 600V/1000V/1500V DC. For use with 32.0017P0001-UR Male Connectors; Includes Metal Pin. Cable Diameter: 5.5 - 9mm
Item #: 746507
CAT #: 32.0016P0001UR
UPC:
Category:
Solar Connectors
Sign In or Register to view pricing and more.
Stäubli Electrical Connectors
Cable Coupler
Cable Connector, MC Type 4, Male, Plug Type, 1000/1500V DC. For use with 32.0016P0001-UR Female Connectors; Includes Metal Pin. Cable Diameter: 5.5 - 9mm
Item #: 746510
CAT #: 32.0017P0001-UR
UPC:
Category:
Solar Connectors
Sign In or Register to view pricing and more.
Heyco
Cord Connector, Solar Masthead, 3/4", Liquidtight, Nylon
Solar Masthead® II Liquidtight Cordgrips, Multi-Hole, NPT Hub: 3/4 Inch, Clearance Hole Dia.: 1.04 Inch, Thread Length: 0.62 Inch, Material: Nylon, Includes: Integral Sealing Ring.
Item #: 587046
CAT #: M3234GBR-SM
UPC:
Category:
Solar Cord Grips
Sign In or Register to view pricing and more.
Stäubli Electrical Connectors
PV-KBT4/5X-UR FEMALE CABLE COUPLER
PV-KBT4/5X-UR FEMALE CABLE COUPLER
Item #: 1795710
CAT #: 32.0792-UR
UPC:
Category:
Solar Connectors
Sign In or Register to view pricing and more.
Sign In or Register to view pricing and more.
Heyco
Cable Clip, PV, 100 Pk
SunRunner Cable Clip, PV Wire, 100 Pack
Item #: 587554
CAT #: S6405
UPC:
Category:
Wire Management Components
Sign In or Register to view pricing and more.
Heyco
Liquid Tight Cord Grip, Size: 1/2", Cable Range: 0.170 - 0.450", Nylon
Liquid Tight Cord Grip, Size: 1/2", Cable Range: 0.170 - 0.450", Color: Black, Material: Nylon
Item #: 841307
CAT #: M3231
UPC:
Category:
Solar Cord Grips
Sign In or Register to view pricing and more.
Burndy
Wire MGMT Clip, SS
Wire Management Clip, Stainless Steel, 1-2 PV Wires
Item #: 525553
CAT #: ACC-PV
UPC: 781810537060
Category:
Wire Management Components
Sustainable
Sign In or Register to view pricing and more.
Stäubli Electrical Connectors
Cable Connector, MC Type 4, Female
Cable Connector, MC Type 4, Female, 600, 1000, 1500 Volts DC
Item #: 519425
CAT #: 32.0014P0001UR
UPC:
Category:
Solar Connectors
Sign In or Register to view pricing and more.
Stäubli Electrical Connectors
Cable Connector, MC Type 4, Male
Cable Connector, MC Type 4, Male, Plug Type, 1000 V DC (IEC) 1500 V DC (2Pfg2330) 1500 V DC (UL). For use with 32.0014P0001-UR Female Connectors; Includes Metal Pin
Item #: 519428
CAT #: 32.0015P0001UR
UPC:
Category:
Solar Connectors
Sign In or Register to view pricing and more.
HellermannTyton
Metal Edge Clip, PV Wire
Heavy Duty Metal Edge Clip, 1–3mm Panel Thickness, 5–7.6mm Cable Range, SS304, 100/bag
Item #: 666275
CAT #: 151-00982
UPC: 089306341369
Category:
Wire Management Components
Sustainable
Sign In or Register to view pricing and more.