20 A 150VDC DIN RAIL MOUNT

Item #: 526561
Cat #: MNEPV20
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
MNEPV20 150VDC DIN RAIL MOUNT BREAKER (13MM WIDE) 250V.

Overview

MNEPV20 150VDC DIN RAIL MOUNT BREAKER (13MM WIDE) 250V.
Also known as: MNEPV20

Specifications

Mounting: DIN Rail
Amps: 20
Volts DC: 150
Mounting: DIN Rail
Volts DC: 150
Amps: 20

Customer Reviews

No reviews for this product
(0)