150VDC DIN RAIL MOUNT

Item #: 526570
Cat #: MNEPV60
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MIDS MNEPV60 150VDC DIN RAIL MOUNT BREAKER (13MM WIDE) 250V

Overview

MIDS MNEPV60 150VDC DIN RAIL MOUNT BREAKER (13MM WIDE) 250V
Also known as: MNEPV60

Specifications

Mounting: DIN Rail
Volts DC: 150
Amps: 60
Mounting: DIN Rail
Amps: 60
Volts DC: 150

Customer Reviews

No reviews for this product
(0)