FLEXpower ONE Pre-Wired Inverter System

Item #: 924338
Cat #: FP1-VFXR3648A
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Pre-Wired Inverter System, FLEXpower ONE, VFXR3648 Inverter/Charger (3.6kW), Pre-wired AC and DC boxes with 120VAC Bypass, Type B Outlet, 175ADC breaker, GFDI, 80A charge controller breaker, MATE3, HUB4, RTS, FLEXmax 80, FLEXnet DC, Surge Protector for 120V 60Hz Applications.

Overview

Pre-Wired Inverter System, FLEXpower ONE, VFXR3648 Inverter/Charger (3.6kW), Pre-wired AC and DC boxes with 120VAC Bypass, Type B Outlet, 175ADC breaker, GFDI, 80A charge controller breaker, MATE3, HUB4, RTS, FLEXmax 80, FLEXnet DC, Surge Protector for 120V 60Hz Applications.
Also known as: FP1-VFXR3648A

Specifications

Volts DC: 48
Wattage: 3600
Volts DC: 48
Wattage: 3600

Customer Reviews

No reviews for this product
(0)