Three Phase Transformerless 60kW String Inverter

Item #: 1101519
Cat #: PVI-60TL-480
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Three Phase Transformerless 60kw String Inverter, Wiring Box Not Included

Overview

Three Phase Transformerless 60kw String Inverter, Wiring Box Not Included
Also known as: PVI-60TL-480

Specifications

Volts DC: 1000
Width: 23.600 in
Height: 39.400 in
Depth: 10.240 in
IP/NEMA Rating: NEMA 4X
Wattage: 60 kW
Volts DC: 1000
Height: 39.400 in
IP/NEMA Rating: NEMA 4X
Width: 23.600 in
Depth: 10.240 in
Wattage: 60 kW

Customer Reviews

No reviews for this product
(0)