Q Cable Bulk

Item #: 1126260
Cat #: Q-12-RAW-300
UPC:
Sign In or Register to view pricing and more.
12 AWG Cable with No Connectors, Sold by 1 Foot, 1 Roll = 984 Ft.

Overview

12 AWG Cable with No Connectors, Sold by 1 Foot, 1 Roll = 984 Ft.
Two-wire Enphase Q Cable is 50% lighter than the previous generation Enphase cable. New cable numbering and plug and play connectors speed up installation and simplify wire management. Link connectors eliminate cable waste
Also known as: Q-12-RAW-300

Specifications

Gauge: 12
Length: 984 ft, 300 m
Gauge: 12
Length: 984 ft, 300 m

Customer Reviews

No reviews for this product
(0)