Sunny Boy String Inverter, TL, 1 Phase, 3840W, 208/240VAC, 600VDC

Item #: 670117
Cat #: SB3800TL-US-22
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
3800 Watt, 600V DC, 1-Phase, NEMA 3R, Photovoltaic Inverter with Disconnect, Transformerless, 240V or 208V AC Output. Gray Lid. AFCI & Secure Power Supply capable.

Overview

3800 Watt, 600V DC, 1-Phase, NEMA 3R, Photovoltaic Inverter with Disconnect, Transformerless, 240V or 208V AC Output. Gray Lid. AFCI & Secure Power Supply capable.
Also known as: SB3800TL-US-22

Specifications

Volts DC: 600
Phase: 1
Volts AC: 240, 208
Wattage: 3800
Volts DC: 600
Volts AC: 240, 208
Phase: 1
Wattage: 3800

Customer Reviews

No reviews for this product
(0)