Solar Monitoring Devices

108 Found
Enphase

IQ System Controller 3, 160A

Item #: 2142579
CAT #: SC200D111C240US01
UPC:
Sign In or Register to view pricing and more.
Enphase

IQ Envoy Gateway

Item #: 1707529
CAT #: ENV-IQ-AM1-240
UPC:
Sign In or Register to view pricing and more.
Enphase

IQ Combiner 4C, 120/240V AC

Item #: 1815752
CAT #: X-IQ-AM1-240-4C
UPC:
Sign In or Register to view pricing and more.
SolarEdge

Wireless Gateway & Antenna

Item #: 1740367
CAT #: SE-WFGW-B-S1-NA
UPC:
Sign In or Register to view pricing and more.
Enphase

IQ Gateway, DIN-Rail, 5W, 120/240V

Item #: 2116337
CAT #: ENV2-IQ-AM1-240
UPC:
Sign In or Register to view pricing and more.
eGauge Systems

EGAUGE Core Energy Meter, 64 Register

Item #: 2135916
CAT #: EG4015
UPC:
Sign In or Register to view pricing and more.
Enphase

IQ System Controller 3G

Item #: 2142580
CAT #: SC200G111C240US01
UPC:
Sign In or Register to view pricing and more.
FranklinWH

Energy MGMT Device, Wht

Item #: 2202614
CAT #: AGT-R1V1-US
UPC:
Sign In or Register to view pricing and more.
Tigo Energy

Access Point, TAP, Blk

Item #: 1953001
CAT #: 158-00000-02
UPC:
Sign In or Register to view pricing and more.
Tigo Energy

RSS transmitter, DIN rail, 480/277V

Item #: 2148907
CAT #: 493-00000-52
UPC:
Sign In or Register to view pricing and more.
SPAN Energy Management

Remote Meter Kit

Item #: 2168280
CAT #: 1-02111
UPC:
Sign In or Register to view pricing and more.
SMA

SUNSPEC RAPID SHUT DOWN DEVICE

Item #: 2215038
CAT #: 119814-00.02
UPC:
Sign In or Register to view pricing and more.
Tigo Energy

Cloud Connect Advanced

Item #: 1953002
CAT #: 346-00000-00
UPC:
Sign In or Register to view pricing and more.
Northern Electric Power Technology

Rapid Shutdown, Module, MC4

Item #: 2284495
CAT #: NC0095-A1
UPC:
Sign In or Register to view pricing and more.
FranklinWH

Solar Module, 120/240V

Item #: 2202604
CAT #: ACCY-SCV1-US
UPC:
Sign In or Register to view pricing and more.
ConnectDER

V4 SIMPLE LOAD SIDE 4 JAW 10KAIC 40A

Item #: 2189794
CAT #: G-B-4-10-40
UPC:
Sign In or Register to view pricing and more.
Enphase

IQ System Controller 3, 160A

IQ System Controller 3 / #G, 160 Amps
Item #: 2142579
CAT #: SC200D111C240US01
UPC:
Sign In or Register to view pricing and more.
Enphase

IQ Envoy Gateway

Enphase IQ Envoy communications gateway with integrated revenue grade PV production metering (ANSI C12.20 +/- 0.5%) and optional consumption monitoring (+/- 2.5%). Includes one 200A continuous rated production CT (current transformer). 120/240 VAC split-phase. Max 20 A overcurrent protection required. IP30. For installation indoors or in an NRTL-certified, NEMA type 3R enclosure.
Item #: 1707529
CAT #: ENV-IQ-AM1-240
UPC:
Sign In or Register to view pricing and more.
Enphase

IQ Combiner 4C, 120/240V AC

IQ Combiner 4C with Cell Modem, 80 Amp, 120/240 Volts AC System Voltage, 125 Amp Busbar Rating, 65 Amp Maximum Continuous Current
Item #: 1815752
CAT #: X-IQ-AM1-240-4C
UPC:
Sign In or Register to view pricing and more.
SolarEdge

Wireless Gateway & Antenna

Wireless Gateway and Antenna, WEP Security, 100-240 Volts AC Power Supply
Item #: 1740367
CAT #: SE-WFGW-B-S1-NA
UPC:
Sign In or Register to view pricing and more.
Enphase

IQ Gateway, DIN-Rail, 5W, 120/240V

ENV2-IQ-AM1-240 Din-Rail IQ Gateway, 5 Watts Consumption, 120/240 Volts
Item #: 2116337
CAT #: ENV2-IQ-AM1-240
UPC:
Sign In or Register to view pricing and more.
eGauge Systems

EGAUGE Core Energy Meter, 64 Register

E-Gauge, Core Energy Meter, 64 Register, 15 Sensor Ports, Data Logger,
Item #: 2135916
CAT #: EG4015
UPC:
Sign In or Register to view pricing and more.
Enphase

IQ System Controller 3G

IQ System Controller 3G Grid-Independent, Supports Up To 20 Kilowatt Hours (Without PCS) And 40 Kilowatt Hours (With PCS) IQ Battery 5P, Supports Generator Integration *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
Item #: 2142580
CAT #: SC200G111C240US01
UPC:
Sign In or Register to view pricing and more.
FranklinWH

Energy MGMT Device, Wht

STD Energy Management Device, White
Item #: 2202614
CAT #: AGT-R1V1-US
UPC:
Sign In or Register to view pricing and more.
Tigo Energy

Access Point, TAP, Blk

Tigo Access Point, Black
Item #: 1953001
CAT #: 158-00000-02
UPC:
Sign In or Register to view pricing and more.
Tigo Energy

RSS transmitter, DIN rail, 480/277V

Rapid Shutdown System Transmitter, Dual Core, DIN Rail Mounting, 480/277 Volts
Item #: 2148907
CAT #: 493-00000-52
UPC:
Sign In or Register to view pricing and more.
SPAN Energy Management

Remote Meter Kit

SPAN Remote Meter Kit is a stand-alone device to sense power and voltages outside of the SPAN Panel, using approved current transformers.
Item #: 2168280
CAT #: 1-02111
UPC:
Sign In or Register to view pricing and more.
SMA

SUNSPEC RAPID SHUT DOWN DEVICE

SUNSPEC COMPLIANT SHUT DOWN MODULE NEC2017/2020 RAPID SHUT DOWN DEVICE
Item #: 2215038
CAT #: 119814-00.02
UPC:
Sign In or Register to view pricing and more.
Tigo Energy

Cloud Connect Advanced

CCA STANDALONE UNIT
Item #: 1953002
CAT #: 346-00000-00
UPC:
Sign In or Register to view pricing and more.
Northern Electric Power Technology

Rapid Shutdown, Module, MC4

Rapid Shutdown, MC4 Connector
Item #: 2284495
CAT #: NC0095-A1
UPC:
Sign In or Register to view pricing and more.
FranklinWH

Solar Module, 120/240V

Smart Controllable Circuits Solar Module, 3 Circuits at 1 × 50 Amps Max at 120 V & 1 × 50 Amps Max at 120 V & 1 × 80 Amps Max @240 Volts
Item #: 2202604
CAT #: ACCY-SCV1-US
UPC:
Sign In or Register to view pricing and more.
ConnectDER

V4 SIMPLE LOAD SIDE 4 JAW 10KAIC 40A

V4 SIMPLE LOAD SIDE 4 JAW 10KAIC 40A. Compatible with Ringless and ring-type meter sockets
Item #: 2189794
CAT #: G-B-4-10-40
UPC:
Sign In or Register to view pricing and more.
Page 1 of 7
108 Items found