Monitoring & Communications

186 Found
Enphase

Modem w/ 5 yr Sprint (T-Mobile)

Item #: 1866094
CAT #: CELLMODEM-M1-06-SP-05
UPC:
Sign In or Register to view pricing and more.
Enphase

Cell Modem, Mobile Connect

Item #: 1866055
CAT #: CELLMODEM-M1-06-AT-05
UPC:
Sign In or Register to view pricing and more.
SolarEdge

Cellular Modem, 5 year

Item #: 1551631
CAT #: CELL-B-R05-US-S-S2
UPC:
Sign In or Register to view pricing and more.
Enphase

IQ System Controller 3, 160A

Item #: 2142579
CAT #: SC200D111C240US01
UPC:
Sign In or Register to view pricing and more.
Enphase

IQ Envoy Gateway

Item #: 1707529
CAT #: ENV-IQ-AM1-240
UPC:
Sign In or Register to view pricing and more.
Enphase

IQ Combiner 4C, 120/240V AC

Item #: 1815752
CAT #: X-IQ-AM1-240-4C
UPC:
Sign In or Register to view pricing and more.
SolarEdge

Wireless Gateway and Antenna

Item #: 1740367
CAT #: SE-WFGW-B-S1-NA
UPC:
Sign In or Register to view pricing and more.
Enphase

IQ Gateway, DIN-Rail, 5W, 120/240V

Item #: 2116337
CAT #: ENV2-IQ-AM1-240
UPC:
Sign In or Register to view pricing and more.
Enphase

Consumption CT

Item #: 927249
CAT #: CT-200-SPLIT
UPC:
Sign In or Register to view pricing and more.
eGauge Systems

EGAUGE Core Energy Meter, 64 Register

Item #: 2135916
CAT #: EG4015
UPC:
Sign In or Register to view pricing and more.
SolarEdge

Cell Plug-in, 5 Yr Plan, 1000kW AC

Item #: 1979680
CAT #: CELL-B-R05-US-T-S4
UPC:
Sign In or Register to view pricing and more.
SMA

Data Manager, 10-30V DC

Item #: 1281169
CAT #: EDMM-US-10
UPC:
Sign In or Register to view pricing and more.
Enphase

IQ System Controller 3G

Item #: 2142580
CAT #: SC200G111C240US01
UPC:
Sign In or Register to view pricing and more.
Enphase

Comm Kit, IQ Gateway

Item #: 2142581
CAT #: COMMS-KIT-02
UPC:
Sign In or Register to view pricing and more.
SolarEdge

Cellular Plug-in w/ Data Plan, 1000kW

Item #: 1979681
CAT #: CELL-B-R05-US-T-S5
UPC:
Sign In or Register to view pricing and more.
FranklinWH

Energy MGMT Device, Wht

Item #: 2202614
CAT #: AGT-R1V1-US
UPC:
Sign In or Register to view pricing and more.
Enphase

Modem w/ 5 yr Sprint (T-Mobile)

Modem with a 5 year Sprint (T-Mobile) data plan
Item #: 1866094
CAT #: CELLMODEM-M1-06-SP-05
UPC:
Sign In or Register to view pricing and more.
Enphase

Cell Modem, Mobile Connect

Mobile Connect Cell Modem, Type A USB Powered, 5 Volts, Plastic
Item #: 1866055
CAT #: CELLMODEM-M1-06-AT-05
UPC:
Sign In or Register to view pricing and more.
SolarEdge

Cellular Modem, 5 year

Cellular Plug-in with Data Plan for 5 Years for USA
Item #: 1551631
CAT #: CELL-B-R05-US-S-S2
UPC:
Sign In or Register to view pricing and more.
Enphase

IQ System Controller 3, 160A

IQ System Controller 3 / #G, 160 Amps
Item #: 2142579
CAT #: SC200D111C240US01
UPC:
Sign In or Register to view pricing and more.
Enphase

IQ Envoy Gateway

Enphase IQ Envoy communications gateway with integrated revenue grade PV production metering (ANSI C12.20 +/- 0.5%) and optional consumption monitoring (+/- 2.5%). Includes one 200A continuous rated production CT (current transformer). 120/240 VAC split-phase. Max 20 A overcurrent protection required. IP30. For installation indoors or in an NRTL-certified, NEMA type 3R enclosure.
Item #: 1707529
CAT #: ENV-IQ-AM1-240
UPC:
Sign In or Register to view pricing and more.
Enphase

IQ Combiner 4C, 120/240V AC

IQ Combiner 4C with Cell Modem, 80 Amp, 120/240 Volts AC System Voltage, 125 Amp Busbar Rating, 65 Amp Maximum Continuous Current
Item #: 1815752
CAT #: X-IQ-AM1-240-4C
UPC:
Sign In or Register to view pricing and more.
SolarEdge

Wireless Gateway and Antenna

SE-WFGW-B-S1-NA - 802.11b/g/n Standard, WPA-PSK, WPA2-PSK, WEP Security, 100-240 VAC Power Supply. NEMA 1-15P (Two-Pole, No Ground)
Item #: 1740367
CAT #: SE-WFGW-B-S1-NA
UPC:
Sign In or Register to view pricing and more.
Enphase

IQ Gateway, DIN-Rail, 5W, 120/240V

ENV2-IQ-AM1-240 Din-Rail IQ Gateway, 5 Watts Consumption, 120/240 Volts
Item #: 2116337
CAT #: ENV2-IQ-AM1-240
UPC:
Sign In or Register to view pricing and more.
Enphase

Consumption CT

Requires Envoy-S Metered, Enables Home Energy Consumption and Monitoring, For Residential Use Only, includes 8' 18AWG wire.
Item #: 927249
CAT #: CT-200-SPLIT
UPC:
Sign In or Register to view pricing and more.
eGauge Systems

EGAUGE Core Energy Meter, 64 Register

E-Gauge, Core Energy Meter, 64 Register, 15 Sensor Ports, Data Logger,
Item #: 2135916
CAT #: EG4015
UPC:
Sign In or Register to view pricing and more.
SolarEdge

Cell Plug-in, 5 Yr Plan, 1000kW AC

Cellular Plug-In with 5 Year Plan for Inverter, 1000 kilowatts AC, Outdoor Antenna
Item #: 1979680
CAT #: CELL-B-R05-US-T-S4
UPC:
Sign In or Register to view pricing and more.
SMA

Data Manager, 10-30V DC

SMA Data Manager M, 1- to 30 Volt DC, DIN Rail Mounting
Item #: 1281169
CAT #: EDMM-US-10
UPC:
Sign In or Register to view pricing and more.
Enphase

IQ System Controller 3G

IQ System Controller 3G Grid-Independent, Supports Up To 20 Kilowatt Hours (Without PCS) And 40 Kilowatt Hours (With PCS) IQ Battery 5P, Supports Generator Integration *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
Item #: 2142580
CAT #: SC200G111C240US01
UPC:
Sign In or Register to view pricing and more.
Enphase

Comm Kit, IQ Gateway

Communications Kit, IQ Gateway, Wired Devices
Item #: 2142581
CAT #: COMMS-KIT-02
UPC:
Sign In or Register to view pricing and more.
SolarEdge

Cellular Plug-in w/ Data Plan, 1000kW

Cellular Plug-In with 5 Year Data Plan, 1000 Kilowatts
Item #: 1979681
CAT #: CELL-B-R05-US-T-S5
UPC:
Sign In or Register to view pricing and more.
FranklinWH

Energy MGMT Device, Wht

STD Energy Management Device, White
Item #: 2202614
CAT #: AGT-R1V1-US
UPC:
Sign In or Register to view pricing and more.
Page 1 of 12
186 Items found