Solar Fastening System, Steel Purpose Thread, 5/16 x 3.150"

Item #: 521093
Cat #: 3130851905
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Solar Fastening System, Steel Purpose Thread, 5/16 x 3.150 inch

Overview

Solar Fastening System, Steel Purpose Thread, 5/16 x 3.150 inch
Also known as: 3130851905

Specifications

Diameter: 5/16 in
Length: 3.150 in
Diameter: 5/16 in
Length: 3.150 in

Customer Reviews

No reviews for this product
(0)