This product has been discontinued.
Solar Fastening System, Steel Purpose Thread, 5/16 x 4.921"
Item #:
521096
Cat #:
3131251905
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Solar Fastening System, Steel Purpose Thread, 5/16 x 4.921 inch
Overview
Solar Fastening System, Steel Purpose Thread, 5/16 x 4.921 inch
Also known as: 3131251905
Specifications
Length: | 4.921 in |
Diameter: | 5/16 in |
Length: | 4.921 in |
Diameter: | 5/16 in |
Customer Reviews
No reviews for this product
(0)