Overview
RM5 BAY
UNIRAC RM5 Ballast Bay High strength low alloy G235 Galvanized Steel. 5 Degree Tilt with 7.5 IN. / 11 IN. Row Spacing Options Integrated Grounding Single tool assembly UL2703 Listed
Also known as: 310800
Specifications
Type: | Ballast Tray |
Color: | Silver |
Material: | Steel |
Weight: | 7.18 lbs |
Type: | Ballast Tray |
Material: | Steel |
Color: | Silver |
Weight: | 7.18 lbs |
Customer Reviews
No reviews for this product
(0)