Tile Replacement Base Mount

Item #: 988077
Cat #: QMTR-BM-A12
UPC:
Sign In or Register to view pricing and more.
Tile Replacement Base Mount flashing for Tile roofs, Mill Finished Aluminum. To be used with QMTR-F3.25 A 12, QMTR-S3.25 A 12, or QMTR-W4 A 12.

Overview

Tile Replacement Base Mount flashing for Tile roofs, Mill Finished Aluminum. To be used with QMTR-F3.25 A 12, QMTR-S3.25 A 12, or QMTR-W4 A 12.
The Tile Replacement Mount provides a fast and easy way to install solar on tile roofs while protecting against water intrusion. Simply remove the tile and replace it with the Tile Replacement Mount. Works with all standard curved and flat tile roofs, and all standard rail-based racking systems. Flashed at both the deck and top levels, the Tile Replacement Mount is fully engineered to meet code requirements and industry best practices. The Tile Replacement Mount features our patented Elevated Water Seal Technology® for optimal waterproofing. Base mount sold separately from flashing and post.
Also known as: QMTR-BM-A12

Specifications

Type: Base Mount
Color: Aluminum
Type: Base Mount
Color: Aluminum

Customer Reviews

No reviews for this product
(0)