Diagonal Brace Kit

Item #: 564145
Cat #: 70-0200-CBR
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Diagonal Brace Assembly Kit, SGA 2 inch (7.5 ft), Includes Brace,Sleeves and Hardware, For Installation Between One North and South Pair of Support Legs

Overview

Diagonal Brace Assembly Kit, SGA 2 inch (7.5 ft), Includes Brace,Sleeves and Hardware, For Installation Between One North and South Pair of Support Legs
Also known as: 70-0200-CBR

Specifications

Size: 2 in
Color: Silver
Type: Diagonal Brace
Family / Style: Ground Mount
Length: 7.500 ft
Weight: 5.000 lbs
Size: 2 in
Type: Diagonal Brace
Length: 7.500 ft
Color: Silver
Family / Style: Ground Mount
Weight: 5.000 lbs

Customer Reviews

No reviews for this product
(0)