Diagonal Brace Kit, 3"

Item #: 989145
Cat #: 70-0305-CBR
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Diagonal Brace Assembly Kit, 5-Panel, SGA 3 inch (9 ft), Includes Brace, Sleeves and Hardware

Overview

Diagonal Brace Assembly Kit, 5-Panel, SGA 3 inch (9 ft), Includes Brace, Sleeves and Hardware
Also known as: 70-0305-CBR

Specifications

Size: 3 in
Color: Silver
Type: Diagonal Brace
Family / Style: Ground Mount
Length: 9.000 ft
Weight: 6.500 lbs
Size: 3 in
Type: Diagonal Brace
Length: 9.000 ft
Color: Silver
Family / Style: Ground Mount
Weight: 6.500 lbs

Customer Reviews

No reviews for this product
(0)