Rail Connector, 2"

Item #: 990381
Cat #: GM-BRC-002
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Ground Mount Bonded Rail Connector, 2"

Overview

Ground Mount Bonded Rail Connector, 2"
Our Bonded Rail Connectors attach and bond horizontal cross pipes to XR100 or XR1000 Rails. Each rail requires two connectors to create a secure and bonded attachment. Available for both 2” and 3” sizes, these Rail Connectors are manufactured using extruded 6000 series aluminum.
Also known as: GM-BRC-002

Specifications

Color: Silver
Family / Style: Ground Mount
Weight: 1.110 lbs
Color: Silver
Weight: 1.110 lbs
Family / Style: Ground Mount

Customer Reviews

No reviews for this product
(0)