Overview
UNR 403202C ULA BRACE 2"@14'
Also known as: 403202C
Specifications
Length: | 168 in |
Size: | 2 in |
Color: | Silver |
Type: | Diagonal Brace |
Material: | Aluminum |
Family / Style: | ULA |
Weight: | 21.00 lbs |
Length: | 168 in |
Color: | Silver |
Material: | Aluminum |
Weight: | 21.00 lbs |
Size: | 2 in |
Type: | Diagonal Brace |
Family / Style: | ULA |
Customer Reviews
No reviews for this product
(0)