End Clamp, Height: 1.5 mm, Black

Item #: 967475
Cat #: 29-7000-150B
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
End Clamp, Height: 1.5 mm, Allowable Modular Thickness 1.48 - 1.46 mm, Black

Overview

End Clamp, Height: 1.5 mm, Allowable Modular Thickness 1.48 - 1.46 mm, Black
Also known as: 29-7000-150B

Specifications

Type: End Clamp
Color: Black
Range: 1.460 - 1.480 in
Type: End Clamp
Range: 1.460 - 1.480 in
Color: Black

Customer Reviews

No reviews for this product
(0)