Module Clamp

Item #: 1274555
Cat #: UFO-CL-01-A1
UPC:
Sign In or Register to view pricing and more.
Universal Module Clamp, Clear Anodized Aluminum, Order 1 Each.

Overview

Universal Module Clamp, Clear Anodized Aluminum, Order 1 Each.
The UFO is the only universal, single-piece fastener that quickly and securely bonds solar modules to XR Rails. It comes lubricated and assembled, with a sleek, low-profile design. Simply snapping on a Stopper Sleeve transforms the UFO into an end clamp. The UFO is a part of the IronRidge Integrated Grounding System, which is listed to UL 2703 and eliminates the need for separate grounding hardware. Comes in black and mill finish.
Also known as: UFO-CL-01-A1

Specifications

Color: Clear
Material: Aluminum
Family / Style: UFO
Weight: .081 lbs
Color: Clear
Family / Style: UFO
Material: Aluminum
Weight: .081 lbs

Customer Reviews

No reviews for this product
(0)