Stopper Sleeve, 33mm

Item #: 990367
Cat #: UFO-STP-33MM-B
UPC:
Sign In or Register to view pricing and more.
Stopper Sleeve, Black Anodized Aluminum, For 33 MM Module, Order of 1 Each = Pack of 4

Overview

Stopper Sleeve, Black Anodized Aluminum, For 33 MM Module, Order of 1 Each = Pack of 4
Also known as: UFO-STP-33MM-B

Specifications

Color: Black
Type: Stopper Sleeve
Length: 33 mm
Material: Aluminum
Size: 33 mm
Color: Black
Length: 33 mm
Size: 33 mm
Type: Stopper Sleeve
Material: Aluminum

Customer Reviews

No reviews for this product
(0)