Stopper Sleeve, 35mm

Item #: 990362
Cat #: UFO-STP-35MM
UPC:
Sign In or Register to view pricing and more.
Stopper Sleeve, Clear Anodized Aluminum, For 35 MM Module, Order of 1 Each = Pack of 4

Overview

Stopper Sleeve, Clear Anodized Aluminum, For 35 MM Module, Order of 1 Each = Pack of 4
Also known as: UFO-STP-35MM

Specifications

Color: Aluminum
Type: Stopper Sleeve
Length: 35 mm
Material: Aluminum
Color: Aluminum
Length: 35 mm
Type: Stopper Sleeve
Material: Aluminum

Customer Reviews

No reviews for this product
(0)