Stopper Sleeve, 38mm

Item #: 990363
Cat #: UFO-STP-38MM
UPC:
Sign In or Register to view pricing and more.
Stopper Sleeve, Clear Anodized Aluminum, For 38 MM Module, Order of 1 Each = Pack of 4

Overview

Stopper Sleeve, Clear Anodized Aluminum, For 38 MM Module, Order of 1 Each = Pack of 4
Also known as: UFO-STP-38MM

Specifications

Length: 38 mm
Color: Aluminum
Type: Stopper Sleeve
Material: Aluminum
Length: 38 mm
Type: Stopper Sleeve
Color: Aluminum
Material: Aluminum

Customer Reviews

No reviews for this product
(0)