Sign In or Register to view pricing and more.
Preassembled top mounting end clamp, Dark Bronze Anodized, 2.25 Inch Bolt
Overview
Preassembled top mounting end clamp, Dark Bronze Anodized, 2.25 Inch Bolt
SOLARMOUNT is the professionals’ choice for residential PV mounting applications. Every aspect of the system is designed for an easier, faster installation experience. SOLARMOUNT is a complete solution with revolutionary universal clamps, FLASHKIT PRO, full system UL 2703 certification and a 25-year warranty. Not only is SOLARMOUNT easy to install, but best-in-class aesthetics make it the most attractive on any block!
Also known as: 302023D
Specifications
Type: | End Clamp |
Color: | Black |
Material: | Aluminum |
Weight: | .100 lbs |
Size: | 38 - 40 mm |
Type: | End Clamp |
Material: | Aluminum |
Size: | 38 - 40 mm |
Color: | Black |
Weight: | .100 lbs |
Customer Reviews
No reviews for this product
(0)