Sign In or Register to view pricing and more.
Preassembled top mounting end clamp, Clear Anodized, 2.25" Bolt, for modules 1.54-1.61" (39-41mm) thick.
Overview
Preassembled top mounting end clamp, Clear Anodized, 2.25" Bolt, for modules 1.54-1.61" (39-41mm) thick.
SOLARMOUNT is the professionals’ choice for residential PV mounting applications. Every aspect of the system is designed for an easier, faster installation experience. SOLARMOUNT is a complete solution with revolutionary universal clamps, FLASHKIT PRO, full system UL 2703 certification and a 25-year warranty. Not only is SOLARMOUNT easy to install, but best-in-class aesthetics make it the most attractive on any block!
Also known as: 302026C
Specifications
Type: | End Clamp |
Color: | Silver |
Material: | Aluminum |
Weight: | .100 lbs |
Size: | 39 - 41 mm |
Type: | End Clamp |
Material: | Aluminum |
Size: | 39 - 41 mm |
Color: | Silver |
Weight: | .100 lbs |
Customer Reviews
No reviews for this product
(0)