Sign In or Register to view pricing and more.
Preassembled Integrated Bonding Top Mounting MidClamp, for use with size B & C (30-36mm) frame modules, Stainless Steel Finish
Overview
Preassembled Integrated Bonding Top Mounting MidClamp, for use with size B & C (30-36mm) frame modules, Stainless Steel Finish
SOLARMOUNT is the professionals’ choice for residential PV mounting applications. Every aspect of the system is designed for an easier, faster installation experience. SOLARMOUNT is a complete solution with revolutionary universal clamps, FLASHKIT PRO, full system UL 2703 certification and a 25-year warranty. Not only is SOLARMOUNT easy to install, but best-in-class aesthetics make it the most attractive on any block!
Also known as: 302027C
Specifications
Type: | Mid Clamp |
Material: | Stainless Steel |
Color: | Silver |
Weight: | .100 lbs |
Size: | 30 - 36 mm |
Type: | Mid Clamp |
Color: | Silver |
Size: | 30 - 36 mm |
Material: | Stainless Steel |
Weight: | .100 lbs |
Customer Reviews
No reviews for this product
(0)