Mounting Rail, 14'

Item #: 704321
Cat #: XR-10-168A
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
(1) Standard XR10 Mounting Rail, Clear Anodized Finish, Length 168 inch

Overview

(1) Standard XR10 Mounting Rail, Clear Anodized Finish, Length 168 inch
XR Rails are the structural backbone of IronRidge pitched, flat and ground-based arrays. Their signature curve helps them to resist uplift, protect against buckling and safely and efficiently transfer loads into the building structure. Their superior spanning capability requires fewer roof attachments, reducing the number of roof penetrations and the amount of installation time. Each size supports specific design loads, while minimizing material costs. Depending on your location, there is an XR Rail to match.
Also known as: XR-10-168A

Specifications

Color: Silver
Material: Aluminum
Family / Style: XR10
Weight: 6.106 lbs
Color: Silver
Family / Style: XR10
Material: Aluminum
Weight: 6.106 lbs

Customer Reviews

No reviews for this product
(0)