Mounting Rail, 17', Black

Item #: 711315
Cat #: XR-100-204B
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
(1) Standard XR100 Mounting Rail, Mill Ship Aluminum, Black Anodized Finish, Length 204 inch

Overview

(1) Standard XR100 Mounting Rail, Mill Ship Aluminum, Black Anodized Finish, Length 204 inch
XR Rails are the structural backbone of IronRidge pitched, flat and ground-based arrays. Their signature curve helps them to resist uplift, protect against buckling and safely and efficiently transfer loads into the building structure. Their superior spanning capability requires fewer roof attachments, reducing the number of roof penetrations and the amount of installation time. Each size supports specific design loads, while minimizing material costs. Depending on your location, there is an XR Rail to match.
Also known as: XR-100-204B

Specifications

Length: 17 ft
Color: Black
Width: 1.250 in
Family / Style: XR100
Weight: 11.875 lbs
Height: 2.440 in
Length: 17 ft
Width: 1.250 in
Weight: 11.875 lbs
Color: Black
Family / Style: XR100
Height: 2.440 in

Customer Reviews

No reviews for this product
(0)