Solar Cable Tie, 56lb, 11.9", Black
Item #:
744667
Cat #:
111-01266
UPC:
089306349648
Sign In or Register to view pricing and more.
Documents & Guides
Solar Cable Tie, 11.9" Long, 56lb Tensile Strength, PA11W, Black, 100/pkg
Overview
Solar Cable Tie, 11.9" Long, 56lb Tensile Strength, PA11W, Black, 100/pkg
These inside serrated cable ties are manufactured from Polyamide 11 that provides excellent UV, chemical, and moisture resistance to allow for a longer life span in outdoor use. This material is recommended for applications exposed to metal oxides. The head design guarantees high tensile strength, as well as a low insertion force. Tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306349648, 111-01266
Specifications
Length: | 12 in |
Color: | Black |
Weight Capacity: | 56 lbs |
Length: | 12 in |
Weight Capacity: | 56 lbs |
Color: | Black |
Customer Reviews
No reviews for this product
(0)