1
more
Ratchet P-Clamp, 0.24"-0.54", Black
Item #:
1156125
Cat #:
151-01670
UPC:
089306397311
Sign In or Register to view pricing and more.
Sustainable
Ratchet P-Clamp, 0.24" - 0.54" Bundle Dia, 180° Short, .26" Hole Dia, PA66HIRHSUV/ST/ZN, Black, 5/bag
Overview
Ratchet P-Clamp, 0.24" - 0.54" Bundle Dia, 180° Short, .26" Hole Dia, PA66HIRHSUV/ST/ZN, Black, 5/bag
The Ratchet P-Clamp family offers versatility when managing wires, cables and hoses. The robust design and durable materials make it ideal for heavy duty applications, both indoors and out. The one-piece adjustable clamp can be closed by hand to the desired diameter. The release feature provides easy and nondestructive removal of cables simply by using a flat-head screwdriver. This nondestructive release allows the clamp to be reused without removing or replacing any bolts or screws. The Ratchet P-Clamp is offered in four sizes and multiple mounting configurations.
Also known as: 089306397311, 151-01670
Specifications
Color: | Black |
Material: | Plastic, Steel |
Color: | Black |
Material: | Plastic, Steel |
Customer Reviews
No reviews for this product
(0)