AC Combiner Box

Item #: 1104092
Cat #: XAM1-120-B-M
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
AC Combiner with Enphase Envoy-S MeteredGäó for integrated revenue grade PV production metering, 3 2-Pole 20A Breakers, Max Voltage: 240VAC, Rated Output Current: 48 A, Rated Input Current: 16A, NRTL-Certified NEMA Type 3R Enclosure, Integrated WiFi

Overview

AC Combiner with Enphase Envoy-S MeteredGäó for integrated revenue grade PV production metering, 3 2-Pole 20A Breakers, Max Voltage: 240VAC, Rated Output Current: 48 A, Rated Input Current: 16A, NRTL-Certified NEMA Type 3R Enclosure, Integrated WiFi
The Enphase AC Combiner Box™ with Enphase Envoy-S™ consolidates interconnection equipment into a single enclosure and streamlines PV installations by providing a consistent, pre-wired solution for residential applications.
Also known as: XAM1-120-B-M

Specifications

Amps: 48
Volts AC: 240
Type: AC Combiner
IP/NEMA Rating: NEMA 3R
Amps: 48
Type: AC Combiner
Volts AC: 240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)