Solar Marker, Reflective, PHOTOVOLTAIC POWER SOURCE, Red

Item #: 457442
Cat #: 596-00207
UPC: 089306333746
Sign In or Register to view pricing and more.
Documents & Guides
Solar Circuit Marker, Reflective, WARNING: PV POWER SOURCE, 4" x 2", V, Red, 25/pkg

Overview

Solar Circuit Marker, Reflective, WARNING: PV POWER SOURCE, 4" x 2", V, Red, 25/pkg
HellermannTyton pre-printed Solar Installation labels are designed to meet the requirements of the National Electrical Code (NEC) International Fire Code (IFC) as well as being acceptable to the Authority Having Jurisdiction (AHJ). Labels are made with durable UV stable materials and adhesives that are designed to stick to both baked enamel and powder coat surfaces. Where applicable, labels are made using reflective materials for first responder safety. Some pre-printed labels are printable using a thermal transfer printer when variable voltage or series data must be printed and displayed.
Also known as: 089306333746, 596-00207

Specifications

Color: Red
Length: 2 in
Material: Vinyl
Color: Red
Material: Vinyl
Length: 2 in

Customer Reviews

No reviews for this product
(0)