Electric Shock Hazard Label, 50/Roll
Item #:
515319
Cat #:
596-00232
UPC:
089306331919
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Solar Label, WARNING ELECTRICAL SHOCK HAZARD…DC VOLTAGE, 3.75" x 2.5", V, Red, 50/roll
Overview
Solar Label, WARNING ELECTRICAL SHOCK HAZARD…DC VOLTAGE, 3.75" x 2.5", V, Red, 50/roll
HellermannTyton pre-printed vinyl Solar Installation Labels are designed to meet the requirements of the National Electrical Code and the International Fire Code as well as being acceptable to the Authority Having Jurisdiction (AHJ). Labels are made with durable UV-stable materials and adhesives that are designed to stick to both baked enamel and powder coat surfaces. Where applicable, labels are made using reflective materials for first responder safety. Some pre-printed labels are printable using a thermal transfer printer when variable voltage or series data must be printed and displayed.
Also known as: 089306331919, 596-00232
Specifications
Color: | Red |
Material: | Vinyl |
Length: | 3 3/4 in |
Color: | Red |
Length: | 3 3/4 in |
Material: | Vinyl |
Customer Reviews
No reviews for this product
(0)