Photovoltaic System with Rapid Shutdown
Item #:
715696
Cat #:
596-00677
UPC:
089306368533
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Solar Label, Reflective, PHOTOVOLTAIC SYSTEM...RAPID SHUTDOWN, 5.5" x 1.75", V, Red, 10/pkg
Overview
Solar Label, Reflective, PHOTOVOLTAIC SYSTEM...RAPID SHUTDOWN, 5.5" x 1.75", V, Red, 10/pkg
HellermannTyton Pre-Printed Solar Installation Labels are designed to meet the requirements of the National Electrical Code (NEC) and the International Fire Code (IFC) as well as being acceptable to the Authority Having Jurisdiction (AHJ). Labels are made with durable UV-stable materials and adhesives that are designed to stick to both baked enamel and powder coat surfaces. Where applicable, labels are made using reflective materials for first responder safety. Some pre-printed labels are printable using a thermal transfer printer when variable voltage or series data must be printed and displayed.
Also known as: 089306368533, 596-00677
Specifications
Color: | Red |
Material: | Vinyl |
Length: | 5 1/2 in |
Color: | Red |
Length: | 5 1/2 in |
Material: | Vinyl |
Customer Reviews
No reviews for this product
(0)