400W Module, NeON 2--½ Series, Silver on White,

Item #: 1173223
Cat #: LG400N2W-A5
UPC:
Sign In or Register to view pricing and more.
High Efficiency LG NeON--½ 2 72 Cell, 400W, Cells: 6 x 12 Module efficiency 19.3% Connector Type: MC4.

Overview

High Efficiency LG NeON--½ 2 72 Cell, 400W, Cells: 6 x 12 Module efficiency 19.3% Connector Type: MC4.
The LG NeON® 2 is LG’s best selling solar module, and is one of the most powerful and versatile modules on the market today. Featuring LG’s Cello Technology, the LG NeON® 2 increases power output. New updates include an extended performance warranty from 86% to 90.08% to give customers higher performance and reliability.
Also known as: LG400N2W-A5

Specifications

Wattage: 400
Volts DC: 1000
Family / Style: NeON 2®
Color: Silver on White
Wattage: 400
Family / Style: NeON 2®
Volts DC: 1000
Color: Silver on White

Customer Reviews

No reviews for this product
(0)